Beli cordless ratchet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Cordless Long Reach Ratchet Wrenchatribut:
- Available Chargers: C12C JP, M12-18FC JP, M12-18SC JP
- Body Dimensions (mm): 362x69x50
- Content Set: No case
- Drive Angle (mm): 9.5
- Equipped with Premium Rubber Overmold: highly resistant to corrosive materials and supports comfort during use
- Equipped with REDLINKPLUS Intelligence: By constantly monitoring the usage status of the motor and battery, it achieves both long tool and battery life and high performance
- Maximum Tightening Torque (N m): 75
- No Load Rotation Speed (rpm): 0 to 200
- Number of Blows (rpm): 0 to 4000
- Socket drive angle (mm): 9.52
- Usable Battery Pack: M12B2 JP, M12 B3 JP, M12 B4 JP, M12 B6 JP, M12 HB2.5 JP, M12 HB5 JP
- Voltage (V): 12
- SI Cordless Ratchet Wrenchatribut:
- Battery Capacity (AH): 2
- Battery Voltage (V): DC10.8
- Charging Time (minute): About 90
- Rotation Speed No Load (rpm): 240
- Set Content: Battery pack x 2, dedicated charger, dedicated soft case
- Square drive size: 9.5
- Tightening capacity: 10 (Standard Bolt)
- DEWALT Rotary HammerDeskripsi:These rotary hammers accept SDS-Plus (SDS+) bits, which drill smaller-diameter holes and perform lighter-duty chiseling than SDS-Max bits. They are commonly used for anchoring, concrete forming, masonry underpinning, and controlled chipping applications. Their pistol grip provides ample room for a gloved hand while keeping the tool compact for better one-handed balance than D-handle hammers. It positions the hand behind the bit to keep the tool steady and control the amount of pressure applied to the bit.
- TOTAL Cordless Drive RatchetDeskripsi:Include: 3 Pcs sockets(13,17,19mm) 1 Pcs 2.0Ah battery pack(TFBLI2001) 1 Pcs charge(TFCLI2001E)atribut:
- Maximum Torque (N m): 65
- Square Drive (inch): 3/8
- DEWALT Cordless Extended Ratchet NakedDeskripsi:Memiliki Led putih terang untuk penerangan benda kerja yang sangat baik . Memiliki teknologi trigger lock off untuk meningkatkan keselamatan di tempat kerja .Tahan terhadap pengaruh oli dan pelarut otomotif yang keras .atribut:
- Battery Type: Lithium Ion
- Maximum Torque (N m): 81
- Maximum Voltage (V): 10.8/12
- No Load Speed (rpm): 0-250
- Tool Holder (inch): 3/8
- Trigger Lock: Yes
- Type: Impact Ratchet
- Unit Only Length (mm): 430
- RYU Bor Obeng Tanpa Kabelatribut:
- Battery Voltage (V): 4.8
- Reversible: Yes
- METABO Cordless Impact WrenchDeskripsi:-Compact cordless impact driver with 1/2inch male square and 300 Nm -Unique Metabo brushless motor for quick work progress and highest efficiency for any application -Automatic Power Shift (APS) supports working with self-tapping screws: automatic torque reduction after drilling to prevent overtightening. -High torque machine with low kick-back torque -Twelve speed/torque levels for a wide range of applications -Integrated work light for illumination of the work area -Robust die cast aluminium gear housing for optimum heat dissipation and durability -Handy belt hook, can be fixed either on the right or left side -LiHD battery pack for ultimate performance, extremely long runtime and service life -Battery packs with capacity display for checking the charge status -Ultra-M technology: highest performance, gentle charging and 3 years of warranty on the battery pack.atribut:
- Max Screw Size: M 18
- Battery Voltage (V): 18
- Type of Battery: LiHD
- No Load Speed (rpm): 0-2650
- ASTRO PRODUCTS Long Phillips screwdriver PH2 x 300mmatribut:
- Material: Shaft = Chromium molybdenum, Grip = PP/TPV
- Overall Length (mm): 416
- Shaft Length (mm): 300
- RYU Cordless Drillatribut:
- No Load Speed (rpm): High : 0-1300, Low : 0-350
- MILWAUKEE Cordless Impact RachetDeskripsi:The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- DEWALT Gerinda Tangan Kecilatribut:
- Spindle Lock: Yes
- PROTO Advanced Maintenance Tool Set With Roller Cabinetatribut:
- Piece Count: 411
- Weight (lbs): 192
- RYU Cordless Impact Drillatribut:
- Rasio Impact (IPM): 0 to 3000
- Chuck Size (inch): 1/2
- Battery Type: Lithium Ion
- Battery Voltage (V): 20
- Chuck Capacity (mm): 12.7
- Maximum Voltage (V) : 20
- No Load Speed (rpm): 0-2500
- DEWALT Cordless Angle Grinder Max Slide SAG M10 KitDeskripsi:Specifications:Voltage : 20VBattery Capacity : 5.0 AhBattery : 2Charger : DCB115Disc Diameter : 100mm ( 4" )Spindle Thread : M10Switch Type : SliderNo Load Speed : 9000 rpmSoft Start : YesE-clutch : YesE-brake : YesWeight : 2.9 Kg ( With Battery )Features:- Brushless motor of the angle grinder requires no brush changes.- DEWALT grinder's brake stops wheel in 2 seconds or less on average.- Kickback Brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the metal grinder and shut the grinder off- Power Loss Reset prevents accidental restarts following a power disruption when the tool is left in the "on" positionatribut:
- Voltage (V): 20
- Battery Capacity (AH): 5
- Charger: DCB115
- Disc Diameter (mm): 100
- Spindle Thread: M10
- Switch Type: Slider
- No Load Speed (rpm): 9000
Daftar Harga cordless ratchet Terbaru January 2026
| MILWAUKEE Cordless Long Reach Ratchet Wrench | Rp4.099.900 |
| SI Cordless Ratchet Wrench | Rp7.399.900 |
| DEWALT Angle Grinder | Rp669.900 |
| DEWALT Rotary Hammer | Rp2.999.900 |
| BOSCH Mesin Bor Bobok Beton | Rp3.599.900 |
| MILWAUKEE Impact Socket Set | Rp359.900 |
| TOTAL Cordless Drive Ratchet | Rp599.900 |
| DEWALT Cordless Extended Ratchet Naked | Rp2.499.900 |
| RYU Bor Obeng Tanpa Kabel | Rp219.900 |
| METABO Cordless Impact Wrench | Rp9.499.900 |
Data diperbarui pada 18/01/2026 (Harga belum termasuk PPN)





























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Karet/Sarung%20Tangan%20Karet%20Alam%20Backless/ASTRO%20PRODUCTS%20Long%20Phillips%20screwdriver%20PH2%20x%20300mm/o4P111418868-1.jpg)




%20Mechanic%20Tool%20Set/21P105262073-1.jpg)